The MS132-20-HKF1-11 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 20.0 A and a pre-assembled front mounted auxiliary contact HKF1-11. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and trip class 10. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and terminal spacers are available as accessory
Dane techniczne
Głębokość
86.55 mm
Liczba biegunów
3
Straty mocy
6.9 W
Szerokość
45 mm
Wysokość
97.8 mm
Zakres nastawy wyzwalacza przeciążeniowego
16 - 20 A
Zakres nastawy wyzwalacza zwarciowego
300 - 300 A
Znamionowa moc pracy dla AC-3, 230 V
7.5 kW
Znamionowa moc pracy dla AC-3, 400 V
7.5 kW
Znamionowa zwarciowa zdolność łączeniowa Icu przy 400 V, AC
BS1-3 protection cover is used with busbars and MS116 or MS132 manual motor starters. When no manual motor starter is connected to a busbar, it needs to be covered with BS1-3 for protection purpose
Auxiliary contacts HKF1 with screw terminals change position with the main contacts of the manual motor starter. They are mounted on the front side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HKF1 are available as normally open or normally closed contacts
Auxiliary contacts HKF1 with screw terminals change position with the main contacts of the manual motor starter. They are mounted on the front side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HKF1 are available as normally open or normally closed contacts
Auxiliary contacts HK1 change position with the main contacts of the manual motor starter. They are mounted laterally on the right side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HK1 are available as normally open or normally closed contacts
Auxiliary contacts HK1 change position with the main contacts of the manual motor starter. They are mounted laterally on the right side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HK1 are available as normally open or normally closed contacts
Auxiliary contacts HK1 change position with the main contacts of the manual motor starter. They are mounted laterally on the right side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HK1 are available as normally open or normally closed contacts
Auxiliary contacts HK1 change position with the main contacts of the manual motor starter. They are mounted laterally on the right side of manual motor starters MS116, MS132 or MS165. Auxiliary contact HK1-20L provides 2 NO leading contacts
PS1-2-0-65 3-phase busbars ensure a quick and safe connection of 2 MS132 or MS116 manual motor starters without lateral auxiliary contacts and are therefore a cost effective solution. The rated current is 65 A
S1-M1-25 three phase feeder terminals allow the connection of bigger cable cross sections up to 25mm². They are usable with MS116 and MS132 manual motor starters and have a flat mounting form. The rated current is 65 A
Dane techniczne
Głębokość
25.5 mm
Liczba biegunów
3
Liczba podłączeń 25 mm²
3
Liczba wejść
3
Liczba wyjść
3
Prąd znamionowy
65 A
Szerokość
44 mm
Wysokość
38 mm
Łączna liczba podłączeń
3
Przekrój przewodu, wejście
2.5 - 25 mm²
Przekrój przewodu, wejście AWG
4 - 14
Przekrój przewodu, wyjście
2.5 - 25 mm²
Sposób montażu
Śruba
Typ połączenia
Śrubowy
Do przewodów linkowych cienkodrutowych
Tak
Do przewodów jednożyłowych
Tak
Do przewodów wielożyłowych
Tak
Osłona izolacyjna przed dotykiem
Tak
Do przewodów linkowych cienkodrutowych bez tulejek
S1-M2-25 three phase feeder terminals allow the connection of bigger cable cross sections up to 25mm². They are usable with MS116 and MS132 manual motor starters and have a high mounting form. The rated current is 65 A
Dane techniczne
Głębokość
27 mm
Liczba biegunów
3
Liczba podłączeń 25 mm²
3
Liczba wejść
3
Liczba wyjść
3
Prąd znamionowy
65 A
Szerokość
48 mm
Wysokość
53.8 mm
Łączna liczba podłączeń
3
Przekrój przewodu, wejście
4 - 25 mm²
Przekrój przewodu, wejście AWG
4 - 12
Przekrój przewodu, wyjście
4 - 25 mm²
Sposób montażu
Śruba
Typ połączenia
Śrubowy
Do przewodów linkowych cienkodrutowych
Tak
Do przewodów jednożyłowych
Tak
Do przewodów wielożyłowych
Tak
Osłona izolacyjna przed dotykiem
Tak
Do przewodów linkowych cienkodrutowych bez tulejek
Signaling contacts SK1 with screw terminals signal the tripping of the manual motor starter. For SK1 the indication on the device itself is done with a protruding orange button. The contact positions of SK1 need to be manually reset after a tripping event by pushing the orange button. SK1 signaling contacts...
PS1-3-0-65 3-phase busbars ensure a quick and safe connection of 3 MS132 or MS116 manual motor starters without lateral auxiliary contacts and are therefore a cost effective solution. The rated current is 65 A
The shaft supporter MSAH1 can be used in door coupling solutions for operating manual motor starters MS116 or MS132 in the back of a switch cabinet from outside. It is used for supporting the shaft OXS6 in the extension of the handle (MSHD). It is mandatory for the usage of shafts longer than 130 mm
S1-M3-25 three phase feeder terminals allow the connection of bigger cable cross sections up to 25mm². They are usable with MS116 and MS132 manual motor starters. The rated current is 65 A. S1-M3-25 can also be used for line-side terminal spacing on MS132 which allows their usage in Type E / Type F...
Dane techniczne
Głębokość
32 mm
Liczba biegunów
3
Liczba podłączeń 25 mm²
3
Liczba wejść
3
Liczba wyjść
3
Prąd znamionowy
65 A
Szerokość
43.8 mm
Wysokość
43.95 mm
Łączna liczba podłączeń
3
Przekrój przewodu, wejście
2.5 - 25 mm²
Przekrój przewodu, wejście AWG
4 - 14
Przekrój przewodu, wyjście
2.5 - 25 mm²
Sposób montażu
Śruba
Typ połączenia
Śrubowy
Do przewodów linkowych cienkodrutowych
Tak
Do przewodów jednożyłowych
Tak
Do przewodów wielożyłowych
Tak
Osłona izolacyjna przed dotykiem
Tak
Do przewodów linkowych cienkodrutowych bez tulejek
PS1-3-1-65 3-phase busbars ensure a quick and safe connection of 3 MS132 or MS116 manual motor starters with 1 lateral auxiliary contacts and are therefore a cost effective solution. The rated current is 65 A
PS1-4-0-65 3-phase busbars ensure a quick and safe connection of 4 MS132 or MS116 manual motor starters without lateral auxiliary contacts and are therefore a cost effective solution. The rated current is 65 A
PS1-3-2-65 3-phase busbars ensure a quick and safe connection of 3 MS132 or MS116 manual motor starters with 2 lateral auxiliary contacts and are therefore a cost effective solution. The rated current is 65 A
PS1-4-1-65 3-phase busbars ensure a quick and safe connection of 4 MS132 or MS116 manual motor starters with 1 lateral auxiliary contacts and are therefore a cost effective solution. The rated current is 65 A
PS1-3-0-100 3-phase busbars ensure a quick and safe connection of 3 MS132 or MS116 manual motor starters without lateral auxiliary contacts and are therefore a cost effective solution. The rated current is 100 A
PS1-5-0-65 3-phase busbars ensure a quick and safe connection of 5 MS132 or MS116 manual motor starters without lateral auxiliary contacts and are therefore a cost effective solution. The rated current is 65 A