CE5-10D2 is a 1-pole front mounted auxiliary contact block equipped with screw terminals and can be fitted on AF09(Z)...96, A9…75, AFC09…38, AL9…AE75, AX9…AX80 contactors and NF(C)(Z), N, NL, NX contactor relays. CE5-10D2 is used for the operation of auxiliary circuits and control circuits for severe industrial environments. CE5-10D2 is available with 1 N.O. including a built-in microswitch IP40, degree of protection (IP20 on terminals), defined for a 2 A AC-15 24-240 V 50/60 Hz / DC-12 24 V DC