CE5-10W0.1 is a 1-pole front mounted auxiliary contact block equipped with screw terminals and can be fitted on AF09(Z)...96, A9…75, AFC09…38, AL9…AE75, AX9…AX80 contactors and NF(C)(Z), N, NL, NX contactor relays. CE5-10W0.1 is used for the operation of auxiliary circuits and control circuits for severe industrial environments. CE5-10W0.1 is available with 1 N.O. including a built-in microswitch IP67, degree of protection (IP20 on terminals), defined for a 0.1 A AC-14 24-127 V 50/60 Hz / DC-12 24-110 V DC