SINAMICS G120P PM330 Moduł zasilaniaSIEMENS

files/fotob/1105588.png.
SINAMICS G120P PM330 Moduł zasilania
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6SL33101PE337AA0
Kod EAN: 
4042948666586
Symbol Sonepar: 
P01653036
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

Możliwość wykupienia dodatkowej gwarancji producenta (6FC85053EX050AA0 – gwarancja 3-letnia, 6FC85055EX050AA0 – gwarancja 5-letnia)

SINAMICS G120P POWER MODULE PM330 WITHOUT FILTER WITHOUT BULT IN BRAKING CHOPPER 3AC380-480V +10/-10% 47-63HZ OUTPUT HIGH OVERLOAD: 160KW FOR 150% 60S,100% 240S OUTPUT LIGHT OVERLOAD: 200KW FOR 110% 60S, 100% 240S AMBIENT TEMP 0 TO +40 DEG C 1447 X 452 X 328 (HXWXD), FSGX PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED with CU230P-2 FOR FIRMWARE-VERSION V4.6 Power Module SINAMICS PM330 Power Module with degree of protection IP20 for industrial applications in the process industries for the SINAMICS G120P frequency converter. The PM330 Power Modules, especially developed for simple applications, such as driving pumps, fans, and compressors with a load characteristic that increases depending on the speed. They will meet the stringent requirements for energy efficiency with optimum energy utilization. This is achieved by the very high efficiency, which is verifiable according to EN 50598, various energy-saving functions, and the automatic pulse frequency adaptation. The PM330 Power Modules are equipped with an RFI suppression filter in accordance with the limits defined in Category C3 as standard and meet the limits for use in the first environment (Cat. C2) according to EN 61800-3 with the use of an external line filter. If necessary, dv/dt filters for different powers or a Braking Module can be connected. A DC link connection is also available as standard. All available system components are precisely matched to the PM330. In this way, customized cabinet solutions can be implemented reliably and safely and space can be saved with compact cabinet building. The PM330 pays off with its ruggedness and is suitable for corrosive environments thanks to its noxious-gas-resistant components and coatings. All terminals and internal modules are easily accessible. Variable motor cable lengths are simple to implement via output reactors. In this case, too, series connection is permissible. The PM330 Power Modules are suitable for connection to grounded TN/TT and ungrounded IT systems, but not for 690-V power systems with grounded phases. The CU230P-2 Control Unit intended for the PM330 does not have special Safety Integrated functions, but safety functions can be implemented with external cabinets. The Power Module PM330 (degree of protection IP20) powers motors in a power range of 160 kW to 630 kW. They are available for frame sizes GX to JX in a three-phase voltage range of 380 V to 690 V. To select a suitable Power Module, the following currents should be used for applications. With low overload (LO), the base-load current IL and, with high overload (HO), the base-load current IH. SINAMICS - simply my drive!

Dane techniczne

Głębokość
327 mm
Maks. moc oddawana (char. obciążenia kwadratowa) przy znam. napięciu wyjściowym
200 kW
Maks. moc oddawana (char. obciążenia liniowa) przy znam. napięciu wyjściowym
160 kW
Maksymalna częstotliwość wyjściowa
100 Hz
Napięcie sieci
380 - 480 V
Szerokość
452 mm
Wysokość
1447 mm
Względna tolerancja częstotliwości sieciowej
5 %
Względna tolerancja napięcia sieciowego
-10 %
Znamionowe napięcie wyjściowe
400 V
Znamionowy prąd wyjściowy
370 A
Znamionowy prąd wyjściowy I2N
370 A
Liczba faz wejściowych
3
Liczba faz wyjściowych
3
Stopień ochrony (IP)
IP20
Rodzaj przemiennika
Przemiennik napięciowy
Dozwolone zastosowanie w przemyśle
Tak
Częstotliwość sieci
50/60 Hz
Dozwolone zastosowanie w budownictwie mieszkaniowym i obiektach handlowych
Nie
Możliwość pracy we wszystkich ćwiartkach układu współrzędnych
Nie
Zintegrowany moduł hamujący (chopper)
Nie

Pliki do pobrania

Karta katalogowa
Format: pdf

Produkty powiązane i akcesoria

6FC85053EX050AA0 do 3 lat (Band 5) Rozszerzenie gwarancji

Opis produktu

3-LETNIA OCHRONA SERWISOWA Ochrona w przypadku awarii przekształtnika SINAMICS o przedłużonym okresie serwisowym 3 lat. W przypadku wystąpienia awarii w okresie serwisowym, zarejestrowany produkt zostanie bezpłatnie wymieniony lub naprawiony. 3-LETNIA OCHRONA SERWISOWA musi być zakupiona w dniu zakupu...
Porównaj
6FC85053EX050AA0
6FC85053EX050AA0 do 3 lat (Band 5) Rozszerzenie gwarancji
Szybki podgląd: Opis i parametry
6FC85055EX050AA0 do 5 lat (Band 5) Rozszerzenie gwarancji

Opis produktu

5-LETNIA OCHRONA SERWISOWA Ochrona w przypadku awarii przekształtnika SINAMICS o przedłużonym okresie serwisowym 5 lat. W przypadku wystąpienia awarii w okresie serwisowym, zarejestrowany produkt zostanie bezpłatnie wymieniony lub naprawiony. 5-LETNIA OCHRONA SERWISOWA musi być zakupiona w dniu zakupu...
Porównaj
6FC85055EX050AA0
6FC85055EX050AA0 do 5 lat (Band 5) Rozszerzenie gwarancji
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar