SINAMICS G120P POWER MODULE PM330 WITHOUT FILTER WITHOUT BULT IN BRAKING CHOPPER 3AC380-480V +10/-10% 47-63HZ OUTPUT HIGH OVERLOAD: 200KW FOR 150% 60S,100% 240S OUTPUT LIGHT OVERLOAD: 250KW FOR 110% 60S, 100% 240S AMBIENT TEMP 0 TO +40 DEG C 1447 X 452 X 328 (HXWXD), FSGX PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED with CU230P-2 FOR FIRMWARE-VERSION V4.6 Power Module SINAMICS PM330 Power Module with degree of protection IP20 for industrial applications in the process industries for the SINAMICS G120P frequency converter. The PM330 Power Modules, especially developed for simple applications, such as driving pumps, fans, and compressors with a load characteristic that increases depending on the speed. They will meet the stringent requirements for energy efficiency with optimum energy utilization. This is achieved by the very high efficiency, which is verifiable according to EN 50598, various energy-saving functions, and the automatic pulse frequency adaptation. The PM330 Power Modules are equipped with an RFI suppression filter in accordance with the limits defined in Category C3 as standard and meet the limits for use in the first environment (Cat. C2) according to EN 61800-3 with the use of an external line filter. If necessary, dv/dt filters for different powers or a Braking Module can be connected. A DC link connection is also available as standard. All available system components are precisely matched to the PM330. In this way, customized cabinet solutions can be implemented reliably and safely and space can be saved with compact cabinet building. The PM330 pays off with its ruggedness and is suitable for corrosive environments thanks to its noxious-gas-resistant components and coatings. All terminals and internal modules are easily accessible. Variable motor cable lengths are simple to implement via output reactors. In this case, too, series connection is permissible. The PM330 Power Modules are suitable for connection to grounded TN/TT and ungrounded IT systems, but not for 690-V power systems with grounded phases. The CU230P-2 Control Unit intended for the PM330 does not have special Safety Integrated functions, but safety functions can be implemented with external cabinets. The Power Module PM330 (degree of protection IP20) powers motors in a power range of 160 kW to 630 kW. They are available for frame sizes GX to JX in a three-phase voltage range of 380 V to 690 V. To select a suitable Power Module, the following currents should be used for applications. With low overload (LO), the base-load current IL and, with high overload (HO), the base-load current IH. SINAMICS - simply my drive!
Dane techniczne
Głębokość
327 mm
Maks. moc oddawana (char. obciążenia kwadratowa) przy znam. napięciu wyjściowym
250 kW
Maks. moc oddawana (char. obciążenia liniowa) przy znam. napięciu wyjściowym
200 kW
Maksymalna częstotliwość wyjściowa
100 Hz
Napięcie sieci
380 - 480 V
Szerokość
452 mm
Wysokość
1447 mm
Względna tolerancja częstotliwości sieciowej
5 %
Względna tolerancja napięcia sieciowego
-10 %
Znamionowy prąd wyjściowy I2N
460 A
Liczba faz wejściowych
3
Liczba faz wyjściowych
3
Stopień ochrony (IP)
IP20
Rodzaj przemiennika
Przemiennik napięciowy
Dozwolone zastosowanie w przemyśle
Tak
Częstotliwość sieci
50/60 Hz
Dozwolone zastosowanie w budownictwie mieszkaniowym i obiektach handlowych
Nie
Możliwość pracy we wszystkich ćwiartkach układu współrzędnych
Nie
Zintegrowany moduł hamujący (chopper)
Nie
Produkty powiązane i akcesoria
Opis produktu
3-LETNIA OCHRONA SERWISOWA Ochrona w przypadku awarii przekształtnika SINAMICS o przedłużonym okresie serwisowym 3 lat. W przypadku wystąpienia awarii w okresie serwisowym, zarejestrowany produkt zostanie bezpłatnie wymieniony lub naprawiony. 3-LETNIA OCHRONA SERWISOWA musi być zakupiona w dniu...
5-LETNIA OCHRONA SERWISOWA Ochrona w przypadku awarii przekształtnika SINAMICS o przedłużonym okresie serwisowym 5 lat. W przypadku wystąpienia awarii w okresie serwisowym, zarejestrowany produkt zostanie bezpłatnie wymieniony lub naprawiony. 5-LETNIA OCHRONA SERWISOWA musi być zakupiona w dniu...