This product is part of the Nema Limit Switches range, an offer of heavy duty metal limit switches. The limit switch arm provides switch actuation by 30° cam without positive opening operation. The movement of this limit switch operating head is rotary. The spring return adjustable roller lever supports a lateral approach. This limit switch lever is made of cast zinc with steel outside roller. Its dimensions are 22.35mm to 101.6mm (length) spring return adjustable roller lever and 16mm (diameter), 6.35mm (width) outside roller. It weighs 0.05kg. It is associated with 9007T10, 9007B, 9007N, 9007A, 9007C and 9007T5 heads. It is compatible with 9007C and 9007AW series limit switches. Compliant with US and international standards, the 9007 series limit switches can withstand the impact of heavy industry. This constitutes a comprehensive range of limit switches rigged and dependable built with unparalleled quality