This product is part of the XCS range, an offer of safety switches. The safety switch is an electrical switch that makes or breaks contact in the presence of a magnetic field. This safety switch has 2 NC and 1 NO, slow break, break before make, NC contacts with the positive opening operation. The switch with a rated operating current of 6A at 120V AC, 3A at 240V AC, 0.55A at 125V DC, 0.27A at 250V DC and conventional enclosed thermal current of 10A. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for M20 x 1.5 cable gland. It is an IP67 rated product. The key operated turret head has an industrial metal body, made of Zamak. Its dimensions are 40mm (width) x 44mm (depth) x 114mm (height). It weighs 0.44kg. It is intended as far as safety is concerned all dangerous machines in all sectors are involved, such as packaging, robotics, machine tools and automotive sectors. This product is certified by CSA and UL. It meets EN/ISO 12100, CSA C22.2 No 14, EN/IEC 60204-1, UL 508, EN 1088/ISO 14119 and EN/IEC 60947-5-1 standards. The XCS safety switches is one of the most comprehensive ranges of industrial safety switches on the market, providing a range of options for most machine applications. XCS safety switches are designed for the protection of operators, by controlling the safe opening and interlocking of guards and covers in installations
This product is part of the XCS range, an offer of safety limit switches. This safety switch has 1 NO and 1 NC, slow break contacts. It is a switch with a rated supply voltage of 24V and a rated current of 6A. It is an IP67 and NEMA 4/4X/12 rated product. The enclosure is made of plastic. Its dimensions...
Dane techniczne
Długość czujnika
33 mm
Liczba styków pomocniczych bezpieczeństwa
0
Liczba styków przełącznych
0
Liczba styków rozwiernych
1
Liczba styków zwiernych
1
Temperatura otoczenia w warunkach pracy
-25 - 60 °C
Wysokość czujnika
76.2 mm
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla AC 50 Hz
24 - 24 V
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla AC 60 Hz
24 - 24 V
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla DC
The ZCK actuating key is part of the OsiSense product range of limit switches. It is an actuating key for the XCSL fixed body limit switch. One entry is tapped for a PG 13.5 cable gland. It has a fixed body, made of metal. It weighs 0.1kg. The XCS safety switches is one of the most comprehensive ranges...
This product is part of the XCS range, an offer of Safety switches. This coded magnetic is suitable for coded magnetic switches. It weighs 0.009kg. This coded magnet is compatible with XCSDMCXXXL and XCSDMCXXX2 coded magnetic switches. For controlling the safe opening and interlocking of guards and covers...
This product is part of the XCS range, an offer of Safety switches. The actuator with wide fixing for plastic guard switch. The length of this product is 29mm. It weighs 0.012kg. As far as safety is concerned all dangerous machines in all sectors are involved. It is compatible with XCSTA, XCSTE and XCSPA...
This product is part of the XCS range, an offer of Safety switches. This right angled actuator is suitable for plastic guard switch. It weighs 0.025kg. This right angled actuator is compatible with XCSTA, XCSPA and XCSTE switches. For controlling the safe opening and interlocking of guards and covers...