This XCSLF Key Operated Safety Switch for guard doors with locking by solenoid has an adjustable turret head and a robust red coated slim Zamak body with 3 x 1/2" NPT cable gland entries, allowing for flexible installation. It has 2 normally open and 1 normally closed break-before-make (slow break) main contacts actuated by key, contact states given when the key is inserted. And it has 2 normally open and 1 normally closed auxiliary contacts actuated by the solenoid, contact states given when the solenoid is not powered. Its B10D reliability data is 5 500 000. Its IP66 / IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to Category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508
Dane techniczne
Długość czujnika
51 mm
Liczba styków pomocniczych bezpieczeństwa
0
Liczba styków przełącznych
0
Liczba styków rozwiernych
1
Liczba styków zwiernych
2
Siła zastawki
20 N
Szerokość czujnika
44 mm
Temperatura otoczenia w warunkach pracy
-25 - 60 °C
Wysokość czujnika
205 mm
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla AC 50 Hz
24 - 24 V
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla AC 60 Hz
24 - 24 V
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla DC
This Latch for sliding door is for use with metal key operated safety switch. This actuator is designed to complete a guard door safety switch mechanism. It is compatible with XCSA, XCSB, XCSC, XCSE, XCSLE, XCSLF
Preventa XCS pivoting actuator for XCSA key operated safety switch. Secure machine and system operation with a key, only available to authorized operators. It provides robust construction and material to resist damage and defeating by operators. It is compatible with XCSA, XCSE, XCSLE, XCSLF, XCSB, XCSC...
This Actuator with wide fixing is for use with metal key operated safety switch. This actuator is designed to complete a guard door safety switch mechanism. It is compatible with XCSA, XCSB, XCSC, XCSE, XCSLE, XCSLF
Preventa XCS straight actuator for XCSA key operated safety switch. Secure machine and system operation with a key, only available to authorized operators. It provides robust construction and material to resist damage and defeating by operators. It is compatible with XCSA, XCSE, XCSLE, XCSLF, XCSB, XCSC...