This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor has a cylindrical M18 design with thru beam detection system. The photoelectric sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection. It is furnished with cable for electrical connection. It is an IP67 rated product. The enclosure is made of 304 stainless steel with PMMA lens. Ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CE, CSA and UL. The XU is for non contact sensing up to a hundred meters of objects of any shape and any type. The XU range offers a full line of photoelectric proximity sensors dedicated to material handling, packaging, labelling, lift, food and beverage industries
Dane techniczne
Częstotliwość przełączania
500 Hz
Liczba wyjść przekaźnikowych z funkcją sygnalizacji
0
Liczba wyjść półprzewodnikowych z funkcją sygnalizacji
This 3d fixing kit (with ball-joint) is for M12 rod for XUBT photo-electric sensors. It provides maximal flexibility to ensure alignement of sensor beam with the process
This plastic fixing bracket (with adjustable ball-joint) is for XU photo-electric sensors. It provides maximal dimensional accuracy for precise sensing despite vibrations thanks to its robust and rigid construction
This stainless steel fixing bracket is for XU photo-electric sensors. It provides maximal dimensional accuracy for precise sensing despite vibrations thanks to its robust and rigid construction
This support for M12 rod is for mounting cylindrical M12, M18 and M30 XU photo-electric sensors. It provides maximal dimensional accuracy for precise sensing despite vibrations thanks to its robust and rigid construction
This M12 rod is for mounting cylindrical M12, M18 and M30 XU photo-electric sensors. It provides maximal dimensional accuracy for precise sensing despite vibrations thanks to its robust and rigid construction