This product is part of the XY2C range, an offer of emergency stop rope pull switches. This kit is dedicated to an easy mounting of XY2CED emergency stop rope pull switches. It includes two 70.5m galvanized cables with red sheath diameter 5.0mm. It weighs 8.080kg. XY2C offer is ideal for machines requiring stopping of dangerous movement in the immediate vicinity of the machine (woodworking, printing or textile machines, shears...). The kit XY2CZ96140 is compatible with XY2CED emergency stop rope pull switch. It includes 2 galvanized cables, 2 clamp cable grips and 2 quick tensioners XY2CZ213. The XY2 line of switches come in a robust metal enclosure so they can be used in severe environments and they conform to EN/ISO 13850 and EN/IEC 60947-5-5. XY2 range emergency stop rope pull switch is intended for all machines requiring stopping of a dangerous movement in the immediate vicinity of the machine