SINAMICS LINE REACTOR FOR 36 KW SMART LINE MODULE INPUT: 3-PH 380-480 V, 50/60 HZ Electrical reactor SINAMICS line reactor Smart Line Module for the SINAMICS S120 converter system. Smart Line Modules are suitable for connection to grounded TN/TT and ungrounded IT systems. The DC link is precharged via the integrated precharging resistors. To operate the Smart Line Module, the appropriate line reactor is required. The status of this module is displayed on multicolored LEDs. Note that the use of line reactors that are not part of the system can result in malfunctions and destruction of devices. The rated power of the line reactors for the Smart Line Module is between 5 kW and 55 kW and is available in the three-phase voltage range 380 V to 480 V. SINAMICS – simply my drive