SINAMICS/MICROMASTER PX LINE FILTER INPUT: 3AC 380-480 V, 50/60 HZ 250 A Electrical filter SINAMICS line filter for the Chassis format Power Module of the SINAMICS S120 converter system. Line filters in conjunction with line reactors and consistent design of the installation limit the interference emitted by the Line Modules and Power Modules to the limit values of Category C2 according to EN 61800-3. The line filters are suitable for TN and TT supply systems grounded at the neutral point. The line filter is available for three-phase voltages ranging from 380 V to 480 V. SINAMICS – the integrated drive family for every field of application