ABSOLUTE ENCODER SINGLETURN 6FX2001-5WD13 24 BIT WITH DRIVE-CLIQ HOLLOW SHAFT 12MM Optoelectronic mounted rotary encoders measuring systems motion control encoders absolute encoders with DRIVE-CLiQ for SINUMERIK, SIMOTION, SIMATIC, SINAMICS. Motion control encoders are optoelectronic mounted encoders that detect the traversing distances, angles of rotation, speeds or the positions of machine axes. Motion control encoders are direct measuring systems that are mounted onto shafts, axes or motors. They can be used in conjunction with numerical and programmable logic control systems, drives as well as position displays. Another advantage is that motion control encoders are system-tested, certified components that have been optimally harmonized for use with the following systems: SINUMERIK CNC systems, SIMOTION motion control systems, SIMATIC programmable logic control systems and SINAMICS drive systems. Singleturn absolute encoders output an absolute angular position between 0° and 360°. Multiturn encoders also sense the number of revolutions. They operate with the same scanning principle as incremental encoders, but have a higher number of tracks. The code used is a one-step code (gray code), which means that no scanning errors can occur. After switching on the machine, the position value is transferred immediately to the control system, travel to a reference point is not necessary. Absolute encoders also support the DRIVE-CLIQ interface. A very high data transfer rate is one of the benefits of this type of interface. Advantages are also available for time-critical applications, and electronic type plates facilitate simple and fast auto configuration. It should also be mentioned that simple and fast diagnostics are possible using just one tool and that there is one interface for connecting drives as well as indirect and direct measurement systems to the CNC system. SMC / SME sensor modules are not required when establishing a connection to SINAMICS. Absolute encoders with DRIVE-CLiQ and an operating voltage of 24 V are available with a radial connection in the synchro flange design with solid shaft, clamping flange with solid shaft and torque arm with hollow shaft, and either 10 mm or 12 mm diameter. All absolute encoders are available in singleturn and multiturn versions. For singleturn encoders, the resolution is 24 bit and for multiturn encoders, 36 bit. SINUMERIK, SIMOTION, SIMATIC, SINAMICS - perfectly harmonized drive components