6FX20012CC00 2000imp/obr RS422 Enkoder inkrementalnySIEMENS

files/fotob/1104026.png.
6FX20012CC00 2000imp/obr RS422 Enkoder inkrementalny
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6FX20012CC00
Symbol Sonepar: 
P01567487
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

INCREM. ENCODER 6FX2001-2CC00 WITH RS 422 (TTL), 2000 P/R, SYNCHRO-FLANGE SHAFT 6MM OPERATING VOLTAGE: 5 V UNIVERSAL CABLE OUTLET AXIAL / RADIAL CABLE 1M WITH CONNECTOR Optoelectronic mounted rotary encoders measuring systems motion control encoders incremental encoders with RS422 (TTL) for SINUMERIK, SIMOTION, SIMATIC, SINAMICS. Motion control encoders are optoelectronic mounted encoders that detect the traversing distances, angles of rotation, speeds or the positions of machine axes. Motion control encoders are direct measuring systems that are mounted onto shafts, axes or motors. They can be used in conjunction with numerical and programmable logic control systems, drives and position displays. Motion control encoders are system-tested, certified components that have been optimally harmonized for use with the following systems: SINUMERIK CNC systems, SIMOTION motion control systems, SIMATIC programmable logic control systems and SINAMICS drive systems. Incremental encoders detect relative movement and deliver a defined number of electrical pulses per revolution, which represent the measurement of the distance or angle traveled through. Incremental encoders operate on the principle of optoelectronic scanning of indexing disks based on the transmitted-light technique using an LED as light source. The light-dark modulation generated as the encoder shaft rotates is sensed by photoelectronic elements. With an appropriate arrangement of the line pattern on the indexing disk connected to the shaft and the fixed aperture, the photoelectronic elements provide two track signals A and B at 90° to one another, as well as a reference signal R. The encoder electronics amplify these signals and convert them into different output levels. Incremental encoders with RS422 (TTL) interface and an operating voltage of 5 V or an operating voltage of 10 V to 30 V are available with synchro flange or clamping flange. The connection is either established via an axial flange-mounted socket, a radial flange-mounted socket or a 1 m cable with connector (universal, integrated cable outlet for axial and radial output directions). The encoders are available with a resolution of 500-5000 S/R (signals/revolution). SINUMERIK, SIMOTION, SIMATIC, SINAMICS - perfectly harmonized drive components

Pliki do pobrania

Karta katalogowa
Format: pdf
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar