ABS. VALUE ENCODER SINGLETURN 6FX2001-5FN13 13 BIT WITH PROFINET OPERATE VOLTAGE 10-30V SYNCHROFLANGE / SHAFT 6MM CONNECTOR M12 RADIAL Optoelectronic mounted rotary encoders measuring systems motion control encoders absolute encoders with PROFINET IO for SINUMERIK, SIMOTION, SIMATIC, SINAMICS. Motion control encoders are optoelectronic mounted encoders that detect the traversing distances, angles of rotation, speeds or positions of machine axes. Motion control encoders are direct measuring systems that are mounted onto shafts, axes or motors. They can be used in conjunction with numerical and programmable logic control systems, drives as well as position displays. Another advantage is that motion control encoders are system-tested, certified components that have been optimally harmonized for use with the following systems: SINUMERIK CNC systems, SIMOTION motion control systems, SIMATIC programmable logic control systems, SINAMICS drive systems. Singleturn absolute encoders output an absolute angular position between 0° and 360°. Multiturn encoders also sense the number of revolutions. They operate with the same scanning principle as incremental encoders, but have a higher number of tracks. The code used is a one-step code (gray code). This prevents any scanning errors from occurring. After switching on the machine, the position value is transferred immediately to the control system, travel to a reference point is not necessary. Absolute encoders also support the PROFINET IO interface. One of the benefits of this interface is that the absolute encoder can be parameterized, and for plants and systems with a large number of encoders, cabling costs are reduced. Further, the mounted encoder supports RT and IRT operating modes and, in addition to IRT isochronous operation, it also has 2 ports. Absolute encoders with Profinet and an operating voltage of 10 V to 30 V are available with a radial connection in the synchro flange design with solid shaft, clamping flange with solid shaft and torque arm with hollow shaft, and either 8 mm or 15 mm diameter. All absolute encoders are available in singleturn and multiturn versions. For singleturn encoders, the resolution is 13 bit and for multiturn encoders, 27 bit. SINUMERIK, SIMOTION, SIMATIC, SINAMICS - perfectly harmonized drive components