6FX20015FN25 27bit PROFINET Enkoder absolutnySIEMENS

files/fotob/1122526.png.
6FX20015FN25 27bit PROFINET Enkoder absolutny
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6FX20015FN25
Symbol Sonepar: 
P01038652
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

ABS.VALUE ENCODER MULTITURN 6FX2001-5FN25 27 BIT WITH PROFINET OPERATE VOLTAGE 10-30V SYNCHROFLANGE / SHAFT 6MM CONNECTOR M12 RADIAL Optoelectronic mounted rotary encoders measuring systems motion control encoders absolute encoders with PROFINET IO for SINUMERIK, SIMOTION, SIMATIC, SINAMICS. Motion control encoders are optoelectronic mounted encoders that detect the traversing distances, angles of rotation, speeds or positions of machine axes. Motion control encoders are direct measuring systems that are mounted onto shafts, axes or motors. They can be used in conjunction with numerical and programmable logic control systems, drives as well as position displays. Another advantage is that motion control encoders are system-tested, certified components that have been optimally harmonized for use with the following systems: SINUMERIK CNC systems, SIMOTION motion control systems, SIMATIC programmable logic control systems, SINAMICS drive systems. Singleturn absolute encoders output an absolute angular position between 0° and 360°. Multiturn encoders also sense the number of revolutions. They operate with the same scanning principle as incremental encoders, but have a higher number of tracks. The code used is a one-step code (gray code). This prevents any scanning errors from occurring. After switching on the machine, the position value is transferred immediately to the control system, travel to a reference point is not necessary. Absolute encoders also support the PROFINET IO interface. One of the benefits of this interface is that the absolute encoder can be parameterized, and for plants and systems with a large number of encoders, cabling costs are reduced. Further, the mounted encoder supports RT and IRT operating modes and, in addition to IRT isochronous operation, it also has 2 ports. Absolute encoders with Profinet and an operating voltage of 10 V to 30 V are available with a radial connection in the synchro flange design with solid shaft, clamping flange with solid shaft and torque arm with hollow shaft, and either 8 mm or 15 mm diameter. All absolute encoders are available in singleturn and multiturn versions. For singleturn encoders, the resolution is 13 bit and for multiturn encoders, 27 bit. SINUMERIK, SIMOTION, SIMATIC, SINAMICS - perfectly harmonized drive components

Pliki do pobrania

Karta katalogowa
Format: pdf
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar