ABSOLUTE VALUE ENCODER 25 BIT 6FX2001-5FP24 SYNCHRONE WITH PROFIBUS DP OPERATING VOLTAGE 10-30 V SYNCHROFLANGE WITH HOOD AND PG RADIAL Optoelectronic mounted rotary encoders measuring systems motion control encoders absolute encoders with PROFIBUS DP for SINUMERIK, SIMOTION, SIMATIC, SINAMICS. Motion control encoders are optoelectronic mounted encoders that detect the traversing distances, angles of rotation, speeds or the positions of machine axes. Motion control encoders are direct measuring systems that are mounted onto shafts, axes or motors. They can be used in conjunction with numerical and programmable logic control systems, drives as well as position displays. Another advantage is that motion control encoders are system-tested, certified components that have been optimally harmonized for use with the following systems: SINUMERIK CNC systems, SIMOTION motion control systems, SIMATIC programmable logic control systems and SINAMICS drive systems. Singleturn absolute encoders output an absolute angular position between 0° and 360°. Multiturn encoders also sense the number of revolutions. They operate with the same scanning principle as incremental encoders, but have a higher number of tracks. The code used is a one-step code (gray code), which means that no scanning errors can occur. After switching on the machine, the position value is transferred immediately to the control system, travel to a reference point is not necessary. Absolute encoders also support the PROFIBUS DP interface. One of the benefits of this interface is that the absolute encoder can be parameterized, and for plants and systems with a large number of encoders, cabling costs are reduced. The mounted encoder facilitates isochronous operation and direct data exchange between devices. Absolute encoders with Profibus and an operating voltage of 10 V to 30 V are available with a radial connection in the synchro flange design with solid shaft, clamping flange with solid shaft and torque arm with hollow shaft, and either 8 mm or 15 mm diameter. All absolute encoders are available in singleturn and multiturn versions. For singleturn encoders, the resolution is 13 bit and for multiturn encoders, 27 bit. SINUMERIK, SIMOTION, SIMATIC, SINAMICS - perfectly harmonized drive components