For shielding, for harsh environments with various locking systems. HARTING industrial enclosures offer high reliability for ambitious industrial applications. The material and the design were approved in the last decades and especially the variants Han A® and Han® B became a quasi standard in the industrial field. Almost every variant is available in five general performance levels: • Han® Standard optimised for demanding environments inside factorie • Han® M for all applications with aggressive environmental conditions • Han® HPR for external electrical interconnections in vehicles • Han® EMC for protected interfaces under electro-magnetic stress • Han-Inox® for extremly corrosion resistance Depending on the application the customer can choose between single lever, double lever, central lever or screw locking to fulfil their space requirements. Han® hoods and housings offer best in class solutions for requirements of robustness, optimized handling and vibration safe functionality. Han® connectors have been in use for over 50 years and have continuously adapted to modern demands. The broad product portfolio enables connectivity solutions for almost every application field
Dane techniczne
Długość
92 mm
Szerokość
92 mm
Wysokość
54.7 mm
Zakres temperatur pracy
-40 - 125 °C
Średnica zewnętrzna
4.3 mm
Rodzaj obudowy
Obudowa gniazdowa
Model/kształt/forma
Prostokątny
Z blokadą
Tak
Stopień ochrony (IP), zamontowany
IP65
Materiał obudowy
Aluminium
Odporność na promieniowanie UV
Tak
Umiejscowienie zaczepu
Część dolna
Powłoka obudowy
Bez powłoki
Wykonanie zgodne z Dyrektywą Kompatybilności Elektromagnetycznej EMC