***60 Years of SIMATIC*** SIMATIC S7-1500, starter kit Consisting of: CPU 1511T-1 PN, power supply PM1507, 24 V/3 A, mounting rail 160 mm, SIMATIC Memory Card, 4 MB, Ethernet cable, STEP 7 Professional V16 Trial365 license, SIMATIC ProDiag S7-1500, SIMATIC OPC UA S7-1500 Small, Information material