SIMATIC IPC227E (Nanobox PC) 1x display port 2x 10/100/1000 Mbit/s Ethernet RJ45 1 x USB3.0, 3 x USB2.0 CFast slot 24 V DC industrial power supply Celeron N2930 (4C/4T) 4 GB RAM Box: Basis with COM 1/2 without operating system 8 GB CFAST without SIMATIC software DIN rail mounting