SIMATIC field PG M4 premium plus, core I7-35X0M (4m cache, 2,9GHz, up to 3.6 GHz with turbo-boost-technology), DVD RW optical drive, HD-graphic 4000, solid state drive SATA 480 GB, with-interface, with S5-EPROMMER, incl. S5-PLC cable and EPROM adapter, 15,6"" display, full HD (1920x1080), keyboard QWERTY (& German), power cable for: German, FR, NL, SP, BEL, at, SWD, FIN, DUALBOOT (Windows XP/Windows 7), Windows XP Prof. SP3 and Windows 7 Ultimate SP1, 64-bit 2x 8 GB RAM, license for STEP 7 Prof. combo (V13/2010), WinCC advanced combo (V13/WinCC flexible 2008), STEP 7 micro/WIN V4.0, step 5, with MPI cable, version of software V13.0.1.0