SIMATIC FIELD PG M4 PREMIUM PLUS, CORE I7-35X0M (4M CACHE, 2,9GHZ, UP TO 3.6 GHZ WITH TURBO-BOOST-TECHNOLOGY), DVD RW OPTICAL DRIVE, HD-GRAPHIC 4000 SOLID STATE DRIVE SATA 300 GB WITH-INTERFACE, WITH S5-EPROMMER INCL. S5-PLC CABLE AND EPROM ADAPTER 15,6"" DISPLAY, FULL HD (1920 X 1080) KEYBOARD QWERTY (& GERMAN), POWER CABLE FOR: GER, FR,NL,SP,BEL,AT,SWD,FIN DUALBOOT (WIN XP/WIN 7), WINDOWS XP PROF. SP3 AND WINDOWS 7 ULTIMATE SP1, 64-BIT 2X 8 GB RAM LICENSE FOR STEP7 PROF COMBO (V13/2010), WINCC ADVANCED COMBO (V13/WINCC FLEXIBLE 2008), STEP7 MICRO/WIN V4.0, STEP5, WITH MPI CABLE VERSION OF SOFTWARE V13.0.1.0