SIMATIC S7-300, Counter module FM 350-2, 8 channels, 20 kHz, 24 V encoder for counting, frequency measurement, speed measurement, period duration measurement, dosing incl. configuration package and electronic documentation on CD-ROM The SIMATIC ET 200M is a modular and universally applicable I/O system for the control cabinet in IP20, which can be used as a central I/O on an S7-300 as well as in a distributed configuration on a PROFINET or PROFIBUS ET 200M interface module. As many as 12 IO modules can be inserted into each station. The standardized setup of all modules considerably simplifies logistics and stocking of spare parts. The ET 200M can be used both for standard and for safety-oriented applications. Up to 12 multi-channel signal modules (e.g. 64 digital inputs) and function modules as well as S7-300 communications processors can be used as I/O modules (the interface to the process). This means the ET 200M also supports modules with extended user data, such as HART modules with HART auxiliary variables. In addition to conventional connection methods, the ET 200M offers you the FastConnect fast connection technology for easy wiring without stripping
Dane techniczne
Głębokość
120 mm
Liczba funkcji
8
Szerokość
80 mm
Wysokość
125 mm
Kategoria ochrony przeciwwybuchowej dla pyłów
Brak
Do pomiaru przepływu
Nie
Do regulacji temperatury
Nie
Do pozycjonowania jednoosiowego
Nie
Do detekcji wartości absolutnych
Nie
Kategoria ochrony przeciwwybuchowej dla gazów
ATEX - ochrona przeciwwybuchowa dla gazów, kat. 3G