SIMATIC STEP 7 Prof. V15.1 Upgrade V11..V14-> V15.1 or V11/2010..V14/2017 -> V15.1/2017 SR1 or 2006..2010-> V15.1/2017 SR1 Combo Floating License Engineering Software in the TIA Portal also applies for upgrade from V11 Single licenses SW and documentation on DVD license keys on USB flash drive Class A 6 languages: de,en,fr,es,it,zh Executable in Windows 7(64 bit), Windows 10 (64-bit), Windows Server 2012/16 (64) for configuring of SIMATIC S7-1200/1500, S7-300/400/WinAC, SIMATIC Basic Panels ******************************* Content: Set (6x DVD + 1x USB) With SIMATIC STEP 7 (TIA Portal), the user configures, programs, tests and diagnoses Basic, Advanced and Distributed Controllers of all generations, whether PLC or PC-based, including software controllers. Thanks to its integration in the engineering framework of TIA Portal, SIMATIC STEP 7 offers advantages such as direct online diagnosis, easy adding of technology objects or the library concept which is both time-saving and efficient when working with and reusing objects. STEP 7 in TIA Portal helps you to solve engineering tasks intuitively and efficiently. The integration into TIA Portal delivers impressive results every step of the way when working and programming thanks to a clear layout, intelligent user guidance and comfortable processes. Functions such as drag-and-drop, copy and paste or autocomplete make work significantly quicker and easier. Whether a single-user station, a small team or an international company, there is a licensing variant available for every use case permitting you cost-effective use of your SIMATIC software according to your needs. In addition, you can use the Software Update Service (SUS) to easily and cost-effectively keep your software up-to-date and receive the newest software upon its release