SIMATIC S7-1500 analog input module AI 8xU/I HF, up to 24 bit resolution, accuracy 0.1%, 8 channels in groups of 1; common mode voltage: 30 V AC/60 V DC, Diagnostics; Hardware interrupts Measured values scalable, measuring range adjustment, Calibrate in RUN; Delivery including infeed element, shield bracket and shield terminal: Front connector (screw terminals or push-in) to be ordered separately SIMATIC ET 200MP is a modular and scalable I/O system with IP20 for universal use, and offers the same system advantages as the S7-1500. It permits the shortest bus cycle times and fastest response times, even with large volumes of data. The distributed I/O system is particularly easy to install, wire, and commission. Thanks to its scalable design, you can gear the IO station exactly to the on-site requirements. The scalable configuration of an ET 200MP station is ensured by the wide range of signal modules. A large number of digital and analog input and output modules are available. This ensures the universal applicability of the system
Dane techniczne
Głębokość
129 mm
Liczba wejść analogowych
8
Liczba wyjść analogowych
0
Rozdzielczość wejść analogowych
24 b
Szerokość
35 mm
Wysokość
147 mm
Rodzaj połączenia elektrycznego
Inne
Wejście, termometr rezystancyjny
Nie
Wejście, napięcie
Tak
Kategoria ochrony przeciwwybuchowej dla gazów
ATEX - ochrona przeciwwybuchowa dla gazów, kat. 3G
Connecting cable shielded for SIMATIC S7-1500 between front connector module and Connection module 50x0.14 mm2 with IDC connectors, L = 1.0 m The 50-pin round cable (shielded) with a length of 1m represents the link between the front connector and connection module. This pre-assembled cable enables a...
Dane techniczne
Długość
1 m
Liczba biegunów
50
Rodzaj przyłącza elektrycznego, w obudowie
Gniazdo wielopinowe
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
Front connector module with 1x50 pole IDC connector for analog 40 pole I/O modules of the S7-1500 Potential supply over Infeed element The front connector module for SIMATIC S7-1500 for potential feed to connect 50-pole cables represents a modified front connector for connection to an analog I/O module...
Connecting cable shielded for SIMATIC S7-1500 between front connector module and Connection module 50x0.14 mm2 with IDC connectors, Length = 2.0 m The 50-pin round cable (shielded) with a length of 2m represents the link between the front connector and connection module. This pre-assembled cable enables...
Dane techniczne
Długość
2 m
Liczba biegunów
50
Rodzaj przyłącza elektrycznego, w obudowie
Gniazdo wielopinowe
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
SIMATIC S7-1500, Front connector in push-in design, 40-pole, for 35 mm wide modules incl. 4 potential bridges and cable ties Accessories for S7-1500 modules
Front connector module with 4x16 pole IDC connector for analog 40 pole I/O modules of the S7-1500 Potential supply over Infeed element The front connector module for SIMATIC S7-1500 for potential feed to connect 16-pole cables represents a modified front connector for connection to an analog I/O module...
Connecting cable shielded for SIMATIC S7-300/1500 between front connector module and Connection module 16x0.14mm2 with IDC connectors, L = 1.0 m The 16-pin round cable (shielded) with a length of 1m represents the link between the front connector and connection module. This pre-assembled cable enables...
Dane techniczne
Długość
1 m
Liczba biegunów
16
Rodzaj przyłącza elektrycznego, w obudowie
Gniazdo wielopinowe
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
Connecting cable shielded for SIMATIC S7-300/1500 between front connector module and Connection module 16x0.14 mm2 with IDC connectors, Length = 2.0 m The 16-pin round cable (shielded) with a length of 2m represents the link between the front connector and connection module. This pre-assembled cable...
Dane techniczne
Długość
2 m
Liczba biegunów
16
Rodzaj przyłącza elektrycznego, w obudowie
Gniazdo wielopinowe
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
Connecting cable shielded for SIMATIC S7-300/1500 between front connector module and Connection module 16x0.14 mm2 with IDC connectors, Length = 2.5 m The 16-pin round cable (shielded) with a length of 2.5m represents the link between the front connector and connection module. This pre-assembled cable...
Dane techniczne
Długość
2.5 m
Liczba biegunów
16
Rodzaj przyłącza elektrycznego, w obudowie
Gniazdo wielopinowe
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
Connecting cable shielded for SIMATIC S7-300/1500 between front connector module and Connection module 16x0.14 mm2 with IDC connectors, Length = 4.0 m The 16-pin round cable (shielded) with a length of 4m represents the link between the front connector and connection module. This pre-assembled cable...
Dane techniczne
Długość
4 m
Liczba biegunów
16
Rodzaj przyłącza elektrycznego, w obudowie
Gniazdo wielopinowe
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
Connection module TPA 3-tier for analog Modules of the SIMATIC S7-1500 Type: Screw terminal without LED, VPE=1 unit 50 pole IDC connector for cable The TPA connection module for analog modules with screw terminals for 50-pin connecting cables without LED for signalling forms the interface between the...
Dane techniczne
Długość
76 mm
Liczba poziomów
1
Liczba zacisków na poziom
1
Napięcie znamionowe
50 V
Przekrój przyłączanego przewodu linkowego z końcówką tulejkową
0.5 - 2.5 mm2
Przekrój przyłączanego przewodu wielożyłowego
0.5 - 2.5 mm2
Prąd znamionowy In
1 A
Szerokość / rozmiar rastra
130 mm
Wysokość przy najniższym sposobie montażu
60 mm
Zakres temperatur pracy
60 °C
Rodzaj połączenia elektrycznego 1
Połączenie wtykowe
Kolor lampy
Brak
Kolor
Szary
Sposób montażu
Szyna montażowa DIN TH-35 mm
Materiał elementu izolacyjnego
Inne
Klasa palności materiału izolacyjnego zgodna z UL94
Connection module TPA 3-tier for analog Modules of the SIMATIC S7-1500 Type: Push-in terminal without LED, VPE=1 unit 16 pole IDC connector f. cable The TPA connection module for analog modules with push-in terminals for 16-pin connecting cables without LED for signalling forms the interface between...
Dane techniczne
Długość
76 mm
Liczba poziomów
1
Liczba zacisków na poziom
1
Napięcie znamionowe
50 V
Przekrój przyłączanego przewodu linkowego bez końcówki tulejkowej
0.2 - 2.5 mm2
Przekrój przyłączanego przewodu linkowego z końcówką tulejkową
0.2 - 2.5 mm2
Przekrój przyłączanego przewodu wielożyłowego
0.2 - 2.5 mm2
Prąd znamionowy In
1 A
Szerokość / rozmiar rastra
57 mm
Wysokość przy najniższym sposobie montażu
60 mm
Zakres temperatur pracy
60 °C
Rodzaj połączenia elektrycznego 1
Połączenie wtykowe
Kolor lampy
Brak
Kolor
Szary
Sposób montażu
Szyna montażowa DIN TH-35 mm
Materiał elementu izolacyjnego
Inne
Rodzaj połączenia elektrycznego 2
Zacisk przebijający izolację
Wymagana płytka zamykająca
Nie
Funkcja rozłączająca
Nie
Wykonanie przeciwwybuchowe Ex-e - potwierdzone
Nie
Z połączeniem ekranowanym
Nie
Z połączeniem PE
Nie
Klasa palności materiału izolacyjnego zgodna z UL94
Connection module TPA 3-tier for analog Modules of the SIMATIC S7-1500 Type: Screw terminal without LED, VPE=1 unit 16 pole IDC connector f. cable The TPA connection module for analog modules with screw terminals for 16-pin connecting cables without LED for signalling forms the interface between the...
Dane techniczne
Długość
76 mm
Liczba poziomów
1
Liczba zacisków na poziom
1
Napięcie znamionowe
50 V
Przekrój przyłączanego przewodu linkowego bez końcówki tulejkowej
0.5 - 1.5 mm2
Przekrój przyłączanego przewodu linkowego z końcówką tulejkową
0.5 - 2.5 mm2
Przekrój przyłączanego przewodu wielożyłowego
0.5 - 2.5 mm2
Prąd znamionowy In
1 A
Szerokość / rozmiar rastra
57 mm
Wysokość przy najniższym sposobie montażu
60 mm
Zakres temperatur pracy
60 °C
Rodzaj połączenia elektrycznego 1
Połączenie wtykowe
Kolor lampy
Brak
Kolor
Szary
Sposób montażu
Szyna montażowa DIN TH-35 mm
Materiał elementu izolacyjnego
Inne
Klasa palności materiału izolacyjnego zgodna z UL94