SIPLUS S7-1200 SB1232 1AO for medial exposure with conformal coating based on 6ES7232-4HA30-0XB0 . ANALOG OUTPUT 1 AO, +/-10 V DC (12 bit resol.) or 0-20mA (11 bit resol.) SIMATIC S7-1200 Basic Controller - Flexible thanks to wide variety of communication options If you only have to extend your SIMATIC S7-1200 CPU with a few inputs or outputs, signal boards are a good alternative to signal modules. Signal boards are plugged directly onto the front of the controller (also possible with the CPU 1211C) and are available as digital and analog input, output and hybrid modules. A communications board with an RS 485 interface is also available. Signal boards thus permit subsequent expansion of the configuration without requiring any further space in the control cabinet. Just like the CPU, the analog output modules are also protected against extreme ambient conditions. Due to the 100% conformal coating they can withstand biologically, chemically and physically active substances, condensation, frost, and corrosive gases. Regardless of the conditions, your analog signals are reliably output
Dane techniczne
Głębokość
21 mm
Liczba wyjść analogowych
1
Rozdzielczość wyjść analogowych
12 Bit
Szerokość
38 mm
Wysokość
62 mm
Rodzaj połączenia elektrycznego
Połączenie śrubowe
Kategoria ochrony przeciwwybuchowej dla gazów
ATEX - ochrona przeciwwybuchowa dla gazów, kat. 3G