SIMOTICS M Compact asynchronous motor 1500 rpm, 7 kW, 45 Nm, 17.5 A, 348 V 1750 rpm, 8 kW, 44 Nm, 17.5 A, 400 V 2000 rpm, 9 kW, 43 Nm, 17 A, 453 V Forced ventilation Direction of air flow NDE --> DE Degree of protection IP55 ABSOLUTE ENCODER ENDAT 2048 S/R (ENCODER AM2048S/R) with TEMPERATURE SENSOR PT1000 Design IM B35 (IM V15, (IM V35) SHAFT WITH FITTED KEY FULL-KEY BALANCING BEARING: STANDARD, VIBRATION SEVERITY GRADE: S/A, SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END