SIMOTICS S-1FL6 Operating voltage 3AC 400 V Pn=0.75 kW Nn=3000 rpm M0=3.5 Nm MN=2.39 Nm Shaft height 45 mm, with angle plug absolute encoder 20-bits (12-bit multi-turn) with feather key, tolerance N with holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V70 & V90