SIMOTICS M Compact induction motor 1500rpm, 11kW, 70 Nm, 24A, 360V 1750rpm, 13kW, 71Nm, 24A, 416V 2000rpm, 15 kW, 72Nm, 24A, 460 V forced ventilation direction of air flow DE--> NDE Degree of protection IP55 Incremental encoder HTL 1024 S/R (encoder HTL 1024 S/R) Connection via terminal block (additional terminal box) With temperature sensor KTY 84-130 DESIGN IM B5 (IMV 1,IM V3) SHAFT WITH FITTED KEY FULL-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: R/A, FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END