SIMOTICS M Compact induction motor 1500rpm, 27kW 172Nm, 67A, 315V 1750rpm, 31.5kW 172Nm, 67A, 365V 2000rpm, 36 kW 172Nm, 67A, 415 V water cooling Degree of protection IP65 Incremental encoder 22-bit with commutation position (encoder IC22DQ) with DRIVE-CLiQ interface DESIGN IM B5 (IMV 1,IM V3) SHAFT WITH FITTED KEY FULL-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: R/A, FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END