Power cable pre-assembled TYPE 6FX5002-5DN06 4X1.5, (2X1.5)C C CONNECTOR SPEED-CONNECT SIZE 1 FOR SINAMICS S120 BOOKSIZE MOTOR MODULE C-/D-TYPES MOTION-CONNECT 500 UL/CSA, DESINA DMAX = 10.8 MM LENGTH (M) = + 0 + 20 + 0 + 0 MOTION-CONNECT 500 Cables for industrial use, predominantly with fixed cable installation. MOTION-CONNECT cables are suitable for use with a wide range of processing and production machines. They are available as ready-to-connect power and signal cables or are sold by the meter. MOTION-CONNECT 500 represents a cost-effective solution for predominantly fixed cable installation or for applications where the cables are subject to low mechanical stress. The cables have been tested for traversing distances of up to 5 meters. MOTION-CONNECT stands for high quality and system responsibility based on seamless quality management and system-tested original components. The prefabricated cables with IP67 connectors in a metal house and the optional SPEED-CONNECT locking system set themselves apart as a result of their high degree of ruggedness and user friendliness. MOTION-CONNECT 500 cables can be used to address applications requiring a medium dynamic performance. Further, they have UL/CSA certification and comply with RoHS directives. The power cables are equipped with SPEED-CONNECT connectors or full-thread connectors – and are available as basis cables and extension cables (optionally with and without additional brake conductors). Power cables are also available for motors equipped with terminal box. A wide range of signal cables are also available to address various applications (for example, DRIVE-CLIQ as well as third-party systems). MOTION-CONNECT - system responsibility for motion control applications