Power cable pre-assembled 4x 1.5, for motor S-1FL6 HI 400 V with V70/V90 frame size AA and MOTION-CONNECT 300 No UL for connector on the motor side Dmax=8.1 mm Length (m)=3 m Version with straight connector Mot MOTION-CONNECT 300 connection system cable assemblies for the SIMOTICS S-1FL6 servo motor. The power cable belongs to the MOTION-CONNECT 300 connection system between the SINAMICS V90 servo converter and the SIMOTICS S-1FL6 servo motor. The cable is available in various lengths from 3 m to 20 m. SINAMICS - the seamless drive family for every application area