This product is part of the Lexium 32 range, an offer of motion servo drives for machines from 0.15kW to 7kW. The 10-pole servo motor features a medium moment of inertia with maximum mechanical speed of 6000RPM and parallel keyed shaft without holding brake. It is equipped with a SinCos Hiperface® encoder (32768 points/turn) for automatic transmission of data from the servo motor to the servo drive. BMH servo motor is medium inertia motor, it is particularly suitable for high-load applications and allows the movement to be adjusted in a more robust manner. It is a synchronous servo motor with a rated supply voltage of 480V, a continuous stall current of 3.15A and a continuous power of 1.76W. The shaft dimensions are 19mm (Diameter) x 40mm (Length). It is furnished with rotatable right-angled connectors for electrical connection. It is an IP65 (standard) and IP67 (with kit) rated product. Its dimensions are 128.6mm (Length) x 100mm (Width), centring collar dimensions are 3.5mm (Depth) x 95mm (Diameter) with 115mm circle diameter of the mounting hole. It weighs 3.34kg. This product is compatible with Lexium 32 servo drives. It supports international standard 100mm flange mount with a natural convection cooling system. Encoder gives the absolute position of the motor so that flows can be synchronized and sends data from the servo motor to the servo drive, which provides automatic identification of the motor when the servo drive starts. BMH servo motor with a 3-phase stator and neodymium iron boron (NdFeB) magnets. Casing with RAL 9005 opaque black paint protective coating. 4-point axial mounting flange. Cables and connectors to be ordered separately
Dane techniczne
Częstotliwość znamionowa
50 - 60 Hz
Krotność momentu rozruchowego
0
Krotność prądu rozruchowego
0
Liczba biegunów
10
Liczba faz
3
Moc znamionowa przy częstotliwości znamionowej
1.3 kW
Moment krytyczny
0
Napięcie znamionowe
480 V
Prąd znamionowy
3 A
Zakres temperatur pracy
20 °C
Znamionowa prędkość obrotowa przy częstotliwości znamionowej
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This control cable is an accessory of encoder. The length of this cable is 5m. It is furnished with M23 connector, RJ45 connector for electrical connection. The cable composition is 3 x (2 x 0.14mm²) + (2 x 0.34mm²...
Dane techniczne
Długość
5 m
Liczba biegunów
0
Rodzaj przyłącza elektrycznego, w obudowie
Inne
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This control cable is an accessory of encoder. The length of this cable is 3m. It is furnished with M23 connector, RJ45 connector for electrical connection. The cable composition is 3 x (2 x 0.14mm²) + (2 x 0.34mm²...
Dane techniczne
Długość
3 m
Rodzaj przyłącza elektrycznego, w obudowie
Inne
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This control cable is an accessory of encoder. The length of this cable is 25m. It is furnished with M23 connector, RJ45 connector for electrical connection. The cable composition is 3 x (2 x 0.14mm²) + (2 x...
Dane techniczne
Długość
25 m
Rodzaj przyłącza elektrycznego, w obudowie
Inne
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This control cable is an accessory of encoder. The length of this cable is 20m. It is furnished with M23 connector, RJ45 connector for electrical connection. The cable composition is 3 x (2 x 0.14mm²) + (2 x...
Dane techniczne
Długość
20 m
Rodzaj przyłącza elektrycznego, w obudowie
Inne
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This control cable is an accessory of encoder. The length of this cable is 15m. It is furnished with M23 connector, RJ45 connector for electrical connection. The cable composition is 3 x (2 x 0.14mm²) + (2 x...
Dane techniczne
Długość
15 m
Liczba biegunów
0
Rodzaj przyłącza elektrycznego, w obudowie
Inne
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This control cable is an accessory of encoder. The length of this cable is 10m. It is furnished with M23 connector, RJ45 connector for electrical connection. The cable composition is 3 x (2 x 0.14mm²) + (2 x...
Dane techniczne
Długość
10 m
Liczba biegunów
0
Rodzaj przyłącza elektrycznego, w obudowie
Inne
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This power cable is an accessory of servo drives and motors. The length of this cable is 10m. It is furnished with M23 industrial connector for servo motor side and free end for servo drive side for electrical...
Dane techniczne
Długość
10 m
Liczba żył
6
Napięcie znamionowe
200 - 600 V
Odporność temperaturowa
-40 - 80 °C
Zakres częstotliwości
50 - 60 Hz
Znamionowy przekrój żyły
1.5 mm²
Kolor zewnętrznej powłoki
Szary
Żyła ochronna
Tak
Połączenie 2
Końcówka tulejkowa
Materiał powłoki zewnętrznej
Inne
Połączenie 1
Wtyczka profilowana
Stopień ochrony (IP)
Inne
Kolor powłoki/izolacji
Szary
Z przewodem ochronnym
Nie
Olejoodporne (zgodnie z EN 60811-2-1)
Tak
Klasa emisji dymu wg EN 13501-6
Brak
Przewód spiralny
Nie
Klasa reakcji na ogień wg EN 13501-6
Brak
Olejoodporny (zgodnie z IEC 60811-404)
Tak
Klasa wytwarzania płonących kropel/cząstek wg EN 13501-6
Brak
Z wyłącznikiem (na kablu)
Nie
Klasa kwasowości wg EN 13501-6
Brak
System złączy wtykowych zależny od systemu instalacji
This product is part of the Lexium 32 range, an offer of motion servo drives for machines from 0.15kW to 7kW. The additional I/O module provides 4 discrete inputs, 2 discrete outputs and 2 analogue inputs/outputs. It provides protection from reverse polarity on input. It is furnished with spring terminal...
Ten rezystor hamujący umożliwia pracę napędu podczas hamowania do zatrzymania lub podczas hamowania zwalniającego. Rozprasza on energię hamowania i umożliwia uzyskanie maksymalnego przejściowego momentu hamowania. Posiada wartość ohmiczną 100Ohm i długość kabla 3m. Ten zewnętrzny rezystor...
Ten rezystor hamujący umożliwia pracę napędu podczas hamowania do zatrzymania lub podczas hamowania zwalniającego. Rozprasza on energię hamowania i umożliwia uzyskanie maksymalnego przejściowego momentu hamowania. Posiada wartość ohmiczną 100Ohm i długość kabla 0,75m Ten zewnętrzny rezystor...
Ten rezystor hamujący jest opcją dla serwosilników gamy Lexium i napędów o zmiennej prędkości gamyi Altivar w przypadku stosowania z silnikami synchronicznymi. Rozprasza on energię hamowania i umożliwia uzyskanie maksymalnego przejściowego momentu hamowania. Posiada wartość ohmiczną 72Ohm...
Ten rezystor hamujący jest opcją dla serwosilników gamy Lexium i napędów o zmiennej prędkości gamyi Altivar w przypadku stosowania z silnikami synchronicznymi. Rozprasza on energię hamowania i umożliwia uzyskanie maksymalnego przejściowego momentu hamowania. Posiada wartość ohmiczną 72Ohm...
Ten rezystor hamujący jest opcją dla serwosilników gamy Lexium i napędów o zmiennej prędkości gamyi Altivar w przypadku stosowania z silnikami synchronicznymi. Rozprasza on energię hamowania i umożliwia uzyskanie maksymalnego przejściowego momentu hamowania. Posiada wartość ohmiczną 27Ohm...
Ten rezystor hamujący jest opcją dla serwosilników gamy Lexium i napędów o zmiennej prędkości gamyi Altivar w przypadku stosowania z silnikami synchronicznymi. Rozprasza on energię hamowania i umożliwia uzyskanie maksymalnego przejściowego momentu hamowania. Posiada wartość ohmiczną 27Ohm...