SIMOTICS M Compact induction motor 1500rpm, 15 kW 96Nm, 34A, 342V 1750rpm, 17.5kW 96Nm, 34A, 392V 2000rpm, 20 kW 96Nm, 34A, 445V forced ventilation direction of air flow DE--> NDE Degree of protection IP55 Absolute encoder 22-bit Single-turn and 12-bit multi-turn (encoder AM22DQ) with DRIVE-CLiQ interface DESIGN IM B3 (IM V5, IM V6) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: R/A, FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END