Signal cable pre-assembled type: 6FX5002-2DC00 (SINAMICS Drive CLiQ) connector IP20/IP20, with 24 V MOTION-CONNECT 500 Length (m)= 0 + 0 + 0 + 0,3 MOTION-CONNECT 500 Cables for industrial use, predominantly with fixed cable installation. MOTION-CONNECT cables are suitable for use with a wide range of processing and production machines. They are available as ready-to-connect power and signal cables or are sold by the meter. MOTION-CONNECT 500 represents a cost-effective solution for predominantly fixed cable installation or for applications where the cables are subject to low mechanical stress. The cables have been tested for traversing distances of up to 5 meters. MOTION-CONNECT stands for high quality and system responsibility based on seamless quality management and system-tested original components. The prefabricated cables with IP67 connectors in a metal house and the optional SPEED-CONNECT locking system set themselves apart as a result of their high degree of ruggedness and user friendliness. MOTION-CONNECT 500 cables can be used to address applications requiring a medium dynamic performance. Further, they have UL/CSA certification and comply with RoHS directives. The power cables are equipped with SPEED-CONNECT connectors or full-thread connectors – and are available as basis cables and extension cables (optionally with and without additional brake conductors). Power cables are also available for motors equipped with terminal box. A wide range of signal cables are also available to address various applications (for example, DRIVE-CLIQ as well as third-party systems). MOTION-CONNECT - system responsibility for motion control applications