SIMOTICS M Compact induction motor 2000rpm, 7.0 kW 31Nm, 17A, 345V 2300rpm, 7.5kW 33Nm, 17.5A, 400 V 2650rpm, 8.0kW 29Nm, 16A, 434V forced ventilation direction of air flow DE--> NDE Degree of protection IP55 Without encoder: With temperature sensor KTY 84-130 DESIGN IM B5 (IMV 1,IM V3) SHAFT WITH FITTED KEY FULL-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: R/A, SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END