Transparent door for Prisma. It is compatibility with Prisma G. It provides door, handle, keylock (key 405), other keylock which inserting to be ordered separately and 3 hinge. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It provides IP55 degree of protection. It provides IK protection which includes IK10 conforming to EN/IEC 62262. It could be installed in 850 mm width Floor-standing enclosure. It has matt or smooth surface finish and white (RAL 9001) colour. It is suitbale for 33 50-mm vertical modules. Sold in lots of 1 unit. The door could be reversible opened with 180 ° door opening angle with 3 locks. The enclosure material had glass and treated sheet steel. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH)
Dane techniczne
Głębokość
40 mm
Szerokość
850 mm
Wysokość
1750 mm
Wersja z drzwiami przeszklonymi
Tak
Kolor
Biały
Materiał
Stal
Model
Drzwi grodziowe
Stopień ochrony (IP)
IP55
Wykończenie powierzchni
Malowanie proszkowe
Wykonanie zgodne z Dyrektywą Kompatybilności Elektromagnetycznej EMC