Escape sign designed to fit easily onto the PURESIGN/COMSIGN 150 MSC/MRC housing; uniform backlighting of pictogram; luminance > 500 cd/m² in the white region; pictogram digitally printed on the PMMA panel; escape sign according to ISO 7010: 1-sided; symbol: Emergency exit. Direction arrow down with Zumtobel Logo; Recognition distance according to EN 1838: 30 m, dimensions: 300 x 16 x 188 mm; weight: 0.76 kg