Communications processor CP 5613 A3, PCI card (32 bit 3.3/5V 33/66MHz) with a Interface for connection to PROFIBUS incl. Configuration tool and DP-Base software: DP-RAM Interface for DP master incl. PG and FDL protocol Single License for 1 installation of runtime software, Class A Software+Manuals on DVD 2 languages (de, en) Operating system support see http:/support.automation. siemens.com/ WW/view/DE/22611503
PROFIBUS FastConnect stripping tool, Stripping tool for fast stripping of the PROFIBUS FastConnect bus cable . SIMATIC NETPB FastConnect Stripping Tool
PROFIBUS S7-5613 upgrade as of Edition 2006, Software for S7 communication, incl. PG, FDL OPC Server and NCM PC Single License for 1 Installation, Runtime software, software and electr. manual on CD-ROM, License key on USB stick, Class A, 2 languages (de, en) for max. 4 CP 5613/ CP 5614, EL/FO
SIMATIC DP, wtyczka fast connect do sieci Profibus, maks. prędkość 12 MBIT/S, wyjście kabli proste (pod kątem 180 st.), wbudowany rezystor terminujący z izolacją