SIMATIC S7-PLCSIM Advanced V3.0, Floating License Option for simulation of S7-1500 & ET200SP SW and documentation on DVD License key on USB flash drive Class A SW 1 language: en Documentation bilingual: de,en Executable in Windows 7 (64-bit), Windows10 (64-bit) ******************************* Content: Set (1x DVD + 1x USB) Shorter commissioning time at the customer plant can be achieved by simulating the automation. During the configuration and engineering phase with STEP 7 in TIA Portal, S7-1500/ET 200SP hardware is no longer required with PLCSIM Advanced in order to carry out a comprehensive function simulation. With PLCSIM Advanced, virtual controllers can be created and used for simulation of S7-1500 and ET 200SP controllers and for comprehensive function simulation. The realistic test process of the STEP 7 TIA Portal program enables early fault detection and fast validation of functionality which ensures a high quality automation project at an earlier point in time. S7-PLCSIM Advanced also allows early operator training with the help of virtual controllers and an HMI device/an HMI simulation connected to these virtual controllers. Whether a single-user station, a small team or an international company, there is a licensing variant available for every use case permitting you cost-effective use of your SIMATIC software according to your needs. In addition, you can use the Software Update Service (SUS) to easily and cost-effectively keep your software up-to-date and receive the newest software upon its release