SIMATIC S7, F-programming tool S7 Distributed Safety V5.4, floating license for 1 user, E-SW, SW and documentation on DVD, Class A, 3 languages (de,en,fr), executable in Windows 7 SP1, Windows 10 Professional, Windows 10 Enterprise, Windows Server 2008 R2 SP1, Windows Server 2012 R2, Windows Server 2016 64-bit operating system required STEP 7 V5.5 SP1 or higher Ref,-HW S7-300F/400F/WinAC F Engineering of safety-oriented applications in connection with STEP 7 V5.x. Not only can the safety-oriented and standard program be run on the same CPU, but they can also be created using the same engineering tools. The creation of a safety-oriented program component is done using the standard STEP 7 languages LAD and FBD as well as the option package S7 Distributed Safety. S7 Distributed Safety provides support through a command library with TÜV-approved blocks (e.g. emergency stop, two-hand control, muting, door monitoring). Own blocks can also be generated. This greatly facilitates reproducibility or the expansion of existing projects. For programming safety-oriented applications with controllers of the new generation, the S7-1200F, S7-1500F, ET 200SP F-CPU and S7-1500 Software Controller F, you need the engineering software STEP 7 Safety (TIA Portal), which you can, of course, also use to program the fail-safe systems S7-300F, S7-400F and SIMATIC WinAC RTX F