SIMATIC WinCC Basic V15.1, Upgrade V11..V14 -> V15.1 Engineering software in the TIA Portal Floating license SW and documentation on DVD License key on a USB stick Class A 6 languages: de,en,fr,es,it,zh Executable in Windows 7 (64-bit), Windows 10 (64-bit), WinSrv 2012 R2/2016 (64-bit) for configuration of SIMATIC Basic Panels ******************************* Content: Set (5x DVD + 1x USB) For the configuration of SIMATIC HMI Basic Panels. WinCC Basic is part of the STEP 7 Basic program package and cannot be upgraded