Ex-device made of stainless steel, IP65. Empty enclosure prepared for installation of the ET 200iSP. Device group II Cat. 2 Zone 1 and 2 (gas). Size (WxHxD): 950x450x230, for max. 25 I/O modules. Cable glands: 2x M32 power supply, 4x M20 bus cables and 66x M16 (4-9 mm) for signals in 3 rows, Version in metal. Ambient operating temperature -40 °C...+70 °C