SITRANS FM MAG 5100 W . DN125, 5 Inch EN 1092-1, PN 16 Carbon steel flanges ASTM A 105, corrosion-resistant coating of category C4 Liner Material: Hard NBR Rubber Hastelloy C-276 Sensor for remote transmitter (order transmitter separately) No bus communication Metric Polyamid terminal box or 6000 I compact