Pre-assembled signal cable for absolute encoder in S-1FL6 LI SH50 3 x 2 x 0.20 + 2 x 2 x 0.25 C MOTION-CONNECT 300 no UL for plug-in connector DM on the motor side length: 10 m with straight connector MOTION-CONNECT 300 connection system cable assemblies for the SIMOTICS S-1FL6 servo motor. The power cable belongs to the MOTION-CONNECT 300 connection system between the SINAMICS V90 servo converter and the SIMOTICS S-1FL6 servo motor. The cable is available in various lengths from 3 m to 20 m. SINAMICS - the seamless drive family for every application area