Merten D-Life, ramka pięciokrotna, czerń onyksowa, to osprzęt serii Merten marki Schneider Electric. Ramka pięciokrotna ma wykończenie powierzchni w kolorze czerni onyksowej i posiada następujące wymiary: szerokość 378 mm, wysokość 90 mm, głębokość 12 mm. Produkt charak teryzuje się stopniem ochrony IP20. Do produkcji elementu wykorzystano szkło. Produkt jest montowany poziomo lub pionowo
Dane techniczne
Głębokość
12 mm
Liczba jednostek
5
Liczba jednostek w pionie
5
Liczba jednostek w poziomie
5
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
Schneider Electric Merten System Design rocker MTN3400-6033 is a in color sahara. The IP rating of this device is IP20. Being made of ABS (acrylonitrile butadiene-styrene) material, this rocker is quite reliable and resistant. This rocker belongs to System Design aesthetic group. It is 71 mm in width...
Schneider Electric Merten System Design rocker MTN3300-6033 is a in color sahara. The IP rating of this device is IP20. Being made of ABS (acrylonitrile butadiene-styrene) material, this rocker is quite reliable and resistant. This rocker belongs to System Design aesthetic group. It is 71 mm in width...
Schneider Electric Merten System Design rocker MTN3300-6035 is a in color lotus white for single switch or button. This rocker belongs to System Design aesthetic group. And it is compatible with range Merten System Design. The device"s fixing mode is by clamp. The rocker is made of ABS (acrylonitrile...
Schneider Electric Merten System Design rocker MTN3400-6052 is a in color mocca. Besides, the IP rating of this device is IP20. and heavy metal free, which takes care of the environment and your health as always. Being made of metal material, this rocker is quite reliable and resistant. This rocker belongs...
Schneider Electric Merten System Design rocker MTN3400-6034 is a in color anthracite. It reaches IP20 degree of protection too. as well as heavy metal free, taking care of the environment and your health all the time. The rocker is made of ABS (acrylonitrile butadiene-styrene), making it as resistant...
Schneider Electric Merten System Design rocker MTN3400-6035 is a in color lotus white. Besides, the IP rating of this device is IP20. The rocker is made of ABS (acrylonitrile butadiene-styrene), making it as resistant as possible. This rocker belongs to System Design aesthetic group. It is 71 mm in width...
Schneider Electric Merten System Design rocker MTN3400-6036 is a in color stainless steel for double switch or button. This rocker belongs to System Design aesthetic group. And it is compatible with range Merten System Design. Its fixing mode is by clamp. The varnished surface treatment helps deliver...
Schneider Electric Merten System Design rocker MTN3300-6050 is a in color nickel. Besides, the IP rating of this device is IP20. Being made of metal material, this rocker is quite reliable and resistant. This rocker belongs to System Design aesthetic group. It is 71 mm in width. And 27 mm in height...
Schneider Electric Merten System Design rocker MTN3300-6034 is a in color anthracite. It reaches IP20 degree of protection too. Being made of ABS (acrylonitrile butadiene-styrene) material, this rocker is quite reliable and resistant. This rocker belongs to System Design aesthetic group. It is 71 mm...
Schneider Electric Merten System Design rocker MTN3400-6051 is a in color champagne. Besides, the IP rating of this device is IP20. as well as heavy metal free, taking care of the environment and your health all the time. Being made of metal material, this rocker is quite reliable and resistant. This...
Schneider Electric Merten System Design rocker MTN3300-6051 is a in color champagne. The IP rating of this device is IP20. The rocker is made of metal, making it as resistant as possible. This rocker belongs to System Design aesthetic group. It is 71 mm in width. And 27 mm in height. Besides it is halogen...
Schneider Electric Merten System Design rocker MTN3300-6052 is a in color mocca for single switch or button. This rocker belongs to System Design aesthetic group. And it is compatible with range Merten System Design. The device"s fixing mode is by clamp. The varnished surface treatment helps deliver...
Schneider Electric Merten System Design rocker MTN3300-6036 is a in color stainless steel for single switch or button. This rocker belongs to System Design aesthetic group. And it is compatible with range Merten System Design. The fixing mode of this device is by clamp. The varnished surface treatment...
Schneider Electric Merten System Design rocker MTN3400-6050 is a in color nickel. Besides, the IP rating of this device is IP20. Being made of metal material, this rocker is quite reliable and resistant. This rocker belongs to System Design aesthetic group. It is 71 mm in width. And 27 mm in height...