SENTRON PAC3200 Miernik parametrów sieciSIEMENS

files/fotob/1113707.png.
SENTRON PAC3200 Miernik parametrów sieci
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
7KM21120BA003AA0
Kod EAN: 
4011209725270
Symbol Sonepar: 
P00408956
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

SENTRON, measuring device, 7KM PAC3200, LCD, L-L: 690 V, L-N: 400 V, 5 A, 3-phase, Modbus TCP, optional Modbus RTU / PROFINET / PROFIBUS, apparent/ active/reactive energy, class 0.5 acc. to IEC61557-12 or class 0.5s acc. to IEC62053-22, wide-range pwr sup. unit AC/DC, screw terminals The 7KM PAC measuring devices are the ideal basis for recording energy values. The 7KM PAC measuring devices enable precise, reproducible and reliable measurement of energy values for infeed, outgoing feeders or individual loads. They not only provide comprehensive information about your electrical installations and power distribution, but also key measured values for assessing the system state and quality of the power supply. For further processing of the measured data, the devices are equipped with a wide range of communication options for easy integration in higher-level automation and energy management systems. The 7KM PAC3200 measuring device records more than 50 electrical parameters such as voltage, current, power, energy values, frequency, power factor and asymmetry. Key features of the Siemens 7KM PAC3200 measuring devices: 1. Large functional and service scope, for example measurement in 50 and 60 Hz networks, use in plants with UL/CSA requirements, IP65 with standard seal. 2. 10 energy meters for active energy, reactive energy and apparent energy, high and low tariffs, import and export. 3. Integration into any power management system or automation system via Ethernet, PROFINET, PROFIBUS DP or Modbus RTU. 4. Efficient planning with comprehensive CAx data (ePLAN, 3D data). 5. Quick snap-in supports, installation without tools is also possible. 6. Intuitive user guidance, with multilingual plain text displays. Key features of the Siemens 7KM PAC3200 measuring devices: 1. Large functional and service scope, for example measurement in 50 and 60 Hz networks, use in plants with UL/CSA requirements, IP65 with standard seal. 2. 10 energy meters for active energy, reactive energy and apparent energy, high and low tariffs, import and export. 3. Integration into any power management system or automation system via Ethernet, PROFINET, PROFIBUS DP or Modbus RTU. 4. Efficient planning with comprehensive CAx data (ePLAN, 3D data). 5. Quick snap-in supports, installation without tools is also possible. 6. Intuitive user guidance, with multilingual plain text displays. www.siemens.com/power-monitoring. Siemens offers a comprehensive portfolio of protection, switching, measuring and monitoring devices, distribution boards as well as switches and sockets for safe and efficient electrical infrastructure in buildings and industry

Pliki do pobrania

Karta katalogowa
Format: pdf
Obiekt 3D / BIM
Format: pdf
Deklaracja zgodności CE
Format: pdf

Produkty powiązane i akcesoria

SENTRON POWERMANAGER V3.0 LEAN Oprogramowanie

Opis produktu

Power management software SENTRON powermanager V3.x Basic Package up to max. 10 devices software on DVD license on USB flash drive for server and 1 client for Windows operating systems 8 languages The powermanager power monitoring software displays key parameters for individual devices and the overall...
Porównaj
3ZS27110CC300YA0
SENTRON POWERMANAGER V3.0 LEAN Oprogramowanie
Szybki podgląd: Opis i parametry
SENTRON powermanager software license for up to 10 Oprogramowanie do pobrania

Opis produktu

SENTRON Powermanager licencja oprogramowania do 10 urządzeń
Porównaj
7KN27102CE400YC0
SENTRON powermanager software license for up to 10 Oprogramowanie do pobrania
Szybki podgląd: Opis i parametry
SENTRON PAC ADAPTER DO SZYN Akcesoria

Opis produktu

Adapter do montaż na szynie montażowej, Wyświetlacz, skierowany do przodu, do 7KM PAC3100 / 3200 / 4200 TMP2 SENTRON PAC - specjaliści od rejestracji wartości zmierzonych
Porównaj
7KM99000XA000AA0
SENTRON PAC ADAPTER DO SZYN Akcesoria
Szybki podgląd: Opis i parametry
SENTRON dla PAC3100/3200/4200 Złącza prądowe i napięciowe

Opis produktu

Część zamienna, do 7KM PAC3100 / 3200 / 4200 Mierniki 7KM PAC są idealną bazą do pomiaru wartości energetycznych. Mierniki 7KM PAC precyzyjnie, niezawodnie i w sposób powtarzalny mierzą wartości energetyczne dla zasilenia, odbiorów elektrycznych lub pojedynczych odbiorników. Dostarczają...
Porównaj
7KM99000SA000AA0
SENTRON dla PAC3100/3200/4200 Złącza prądowe i napięciowe
Szybki podgląd: Opis i parametry
PAC3200/4200 Akcesoria

Opis produktu

Moduł rozszerzeń I(N),I(róż.),analogowy przewód neutralny pomiar, pomiar prądu różnicowego, 2 wejścia analogowe, wtykowy, do 7KM PAC3220 / 4220 SENTRON PAC - specjaliści od rejestracji wartości zmierzonych

Dane techniczne

Głębokość
34 mm
Szerokość
43 mm
Wysokość
63 mm
Miernik prędkości obrotowej
Nie
Woltomierz
Nie
Miernik mocy biernej
Nie
Licznik impulsów
Nie
Miernik mocy czynnej
Nie
Miernik częstotliwości
Nie
Amperomierz
Nie
Porównaj
7KM92000AD000AA0
PAC3200/4200 Akcesoria
Szybki podgląd: Opis i parametry
PAC3200 MODUŁ PROFIBUS RS485 Mod.Profibus communications

Opis produktu

Moduł rozszerzenia RS 485, wtykowe, do 7KM PAC3220 / 4220 / 3VA COM100 / 800 SENTRON PAC - specjaliści od rejestracji wartości zmierzonych

Dane techniczne

Głębokość
22 mm
Szerokość
43 mm
Wysokość
63 mm
Miernik prędkości obrotowej
Nie
Woltomierz
Nie
Miernik mocy biernej
Nie
Licznik impulsów
Nie
Miernik mocy czynnej
Nie
Miernik częstotliwości
Nie
Amperomierz
Nie
Porównaj
7KM93000AM000AA0
PAC3200 MODUŁ PROFIBUS RS485 Mod.Profibus communications
Szybki podgląd: Opis i parametry
MODUŁ PLUG-IN PROFIBUS DP V1 Mod.Profibus communications

Opis produktu

Moduł rozszerzeń PROFIBUS DP, wtykowy, do 7KM PAC3220 / 4220 / 3VA COM100 / 800 SENTRON PAC - specjaliści od rejestracji wartości zmierzonych

Dane techniczne

Głębokość
22 mm
Szerokość
43 mm
Wysokość
63 mm
Miernik prędkości obrotowej
Nie
Woltomierz
Nie
Miernik mocy biernej
Nie
Licznik impulsów
Nie
Miernik mocy czynnej
Nie
Miernik częstotliwości
Nie
Amperomierz
Nie
Porównaj
7KM93000AB010AA0
MODUŁ PLUG-IN PROFIBUS DP V1 Mod.Profibus communications
Szybki podgląd: Opis i parametry
Dodatkowy moduł komunikacyjny Akcesoria

Opis produktu

Moduł rozszerzenia Switched Ethernet PROFINET V3, wtykowy, do 7KM PAC3220 / 4220 / 3VA COM100 / 800 SENTRON PAC - specjaliści od rejestracji wartości zmierzonych

Dane techniczne

Głębokość
22 mm
Szerokość
43 mm
Wysokość
63 mm
Miernik prędkości obrotowej
Nie
Woltomierz
Nie
Miernik mocy biernej
Nie
Licznik impulsów
Nie
Miernik mocy czynnej
Nie
Miernik częstotliwości
Nie
Amperomierz
Nie
Porównaj
7KM93000AE020AA0
Dodatkowy moduł komunikacyjny Akcesoria
Szybki podgląd: Opis i parametry
CHWYT DO MONTAŻU NA DRZWIACH ROZDZIELNICY Akcesoria

Opis produktu

Uchwyt kompaktowy, do 7KM PAC1020/ 3100/3120/3200/3220/4200, 1 opakowanie zawiera 10 uchwytów do urządzeń 5 PAC SENTRON PAC - specjaliści od rejestracji wartości zmierzonych
Porównaj
7KM99000GA000AA0
CHWYT DO MONTAŻU NA DRZWIACH ROZDZIELNICY Akcesoria
Szybki podgląd: Opis i parametry
7KM PAC3100 / 3200 / 4200 TMP Adapter do montażu na szynie

Opis produktu

Adapter do Montaż na szynę DIN Wyświetlacz, skierowany do szyny montażowej, dla 7KM PAC3100 / 3200 / 4200 TMP SENTRON PAC - specjaliści od rejestracji wartości zmierzonych
Porównaj
7KM99000YA000AA0
7KM PAC3100 / 3200 / 4200 TMP Adapter do montażu na szynie
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar