TeSys DF modular fuse carrier, 1 pole (Neutral pole), for protection of control circuits up to 32A/690V. Neutral pole for 10x38mm and 8.5x31.5mm fuse carriers association. It provides a locked tubular link. Compact (17.5mm width), it can be used in modular panels, clipping on 35mm DIN rail, connection by screw terminals, padlockable without accessory. Fuse links (10x38mm aM, gG type) and add-on auxiliaries (fuse carrier assembly kits, clip-in markers) are available (to be ordered separately). Sold in lots of 12 units. Multi standards certified (IEC, UL recognized, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh)
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a gG fuse-link that protects against thermal overloads and magnetic over currents, used in standard applications. Its current rating is 10 A and the maximum rated voltage is 400 VAC. It is a cylindrical fuse (NFC type...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a gG fuse-link that protects against thermal overloads and magnetic over currents, used in standard applications. Its current rating is 4 A and the maximum rated voltage is 400 VAC. It is a cylindrical fuse (NFC type...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a gG fuse-link that protects against thermal overloads and magnetic over currents, used in standard applications. Its current rating is 2 A and the maximum rated voltage is 400 VAC. It is a cylindrical fuse (NFC type...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a aM fuse-link that protects against magnetic over currents only, adapted for motor protection. Its current rating is 6 A and the maximum rated voltage is 400 VAC. It is a cylindrical fuse (NFC type), the dimensions are...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a aM fuse-link that protects against magnetic over currents only, adapted for motor protection. Its current rating is 2 A and the maximum rated voltage is 400 VAC. It is a cylindrical fuse (NFC type), the dimensions are...