SIMOTICS S-1FL6 Operating voltage 230 V 3AC Pn=2 kW Nn=3000 rpm M0=6.37 Nm MN=6.37 Nm Shaft height 50 mm Incremental encoder TTL 2500 incr./rev. with feather key Tolerance N with holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V90 Servo motor SIMOTICS S-1FL6 servo motor - the easy-to-operate servo drive system with optimized performance for simple and more dynamic applications in connection with the SINAMICS V90 servo converter. The motor can be combined with the SINAMICS V90 converter and the MOTION-CONNECT 300 connection system to create a powerful servo system with high functionality. This produces an integrated drive system. Wherever highly dynamic and precise motion sequences are demanded, the drive system comprising the SIMOTICS S-1FL6 and SINAMICS V90 is the first choice. Users benefit from the high dynamics, precision and compactness. The SIMOTICS S-1FL6 servo motor is a permanently excited synchronous motor designed for operation without external cooling. The heat is dissipated via the surface of the motor. Thanks to the use of a quick-release connector, the motors are quick and easy to install. The servo motor with high dynamics and low inertia is available in four shaft heights and a braking performance of between 0.05 kW and 2.00 kW. The motor has IP65 protection and self-cooling as standard. The servo motor covers the ranges of rated torque from 0.16 Nm to 6.37 Nm and rated speed from 3000 rpm to 5000 rpm. In addition, the motor has a TTL 2500 ppr incremental encoder. The SIMOTICS S-1FL6 servo motor can be adapted to address specific user requirements using various options such as connectors, encoders and additional accessories. SIMOTICS - Dynamic and precise