SIMOTICS M Compact induction motor 1500rpm, 3.5 kW 22Nm, 8.9A, 357V 1750rpm, 4.0 kW 22Nm, 8.7A, 416V 2000rpm, 4.6 kW 22Nm, 8.7A, 457V water cooling Degree of protection IP65 Incremental encoder 20-bit Without commutation position (encoder IN20DQ) with DRIVE-CLiQ interface DESIGN IM B5 (IMV 1,IM V3) SHAFT WITH FITTED KEY FULL-KEY BALANCING BEARING: PERFORMANCE, VIBRATION SEVERITY GRADE SPECIAL/B SHAFT A. FLANGE ACCURACY GR. SPECIAL TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END